Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2019 CB ANTENNA MOUNT BRACKET P3 Replacement Antenna Mount
Mfr # FRTLNR CASC 125 2019 CB ANTENNA MOUNT BRACKET P3
Zoro # G822878709
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Mount Location
Door Mirror Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 125 2019 CB ANTENNA MOUNT BRACKET P3
- Zoro #
- G822878709
- UPC #
- -
- Country of Origin
- China
Details
- Mount Location
- Door Mirror Base
Description
This replacement antenna mount bracket is engineered for Freightliner Cascadia 125 models from 2019 and features a heavy-duty steel construction with a durable black finish. The bracket is designed to attach securely at the base of the door mirror, making it an ideal aftermarket solution for commercial truck operators requiring reliable CB antenna mounting. The mount accommodates large CB antennas and includes a 1/2-inch hole for standard CB antenna stud installation. It is sold individually and is compatible with both driver and passenger side applications, providing fleet operators with flexible installation options across their vehicle inventory. The design prioritizes ease of installation, allowing technicians to quickly replace damaged or worn mounts without extensive downtime. Constructed from quality steel materials, this bracket delivers the structural integrity needed to support CB antenna equipment in demanding over-the-road conditions. The black finish provides corrosion resistance and a professional appearance consistent with modern Cascadia truck aesthetics. It is suitable for long-haul trucking operations, fleet maintenance departments, and individual owner-operators who rely on CB radio communication systems for safe and efficient vehicle operations. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2019 CB ANTENNA MOUNT BRACKET P3