FREIGHTLINER CASCADIA 125 YEAR 2020 CABIN MOUNT BUSHING KIT WITH M17491 BUSHING Replacement Body

  • Mfr # FRTLNR CASC 125 2020 CABIN MOUNT BUSHING KIT WITH

  • Zoro # G722879691


product price:  $788.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR CASC 125 2020 CABIN MOUNT BUSHING KIT WITH
Zoro #
G722879691
UPC #
-
Country of Origin
China

Description

This cabin mount bushing kit is engineered as a direct replacement for Freightliner Cascadia 125 models from 2020 and compatible applications. The kit includes the M17491 bushing component and features durable polyurethane construction designed to provide superior vibration isolation and load-bearing support for cabin mounting systems. The bushing assembly is manufactured to OEM specifications and serves as a critical component in the cabin suspension system, helping to reduce vibration transmission and noise while maintaining structural integrity during vehicle operation. The polyurethane material offers excellent resistance to wear, weathering, and degradation from prolonged use in demanding commercial trucking applications. This replacement kit is ideal for fleet maintenance operations, truck repair facilities, and commercial vehicle servicing centers that require reliable cabin mount components for Freightliner heavy-duty trucks. Installation of quality replacement bushings helps restore proper cabin alignment and stability, contributing to driver comfort and vehicle longevity. The kit meets industry standards for heavy-duty commercial truck applications and is compatible with Freightliner Cascadia 113 and 125 sleeper cab configurations. This component is essential for maintenance programs focused on suspension system performance and cabin stability in long-haul and regional trucking operations. For fleet operators and maintenance professionals, maintaining cabin mount bushings in good condition is critical to extending vehicle service life and ensuring optimal performance. This replacement kit provides a cost-effective solution for restoring cabin mounting functionality when original components show signs of deterioration or failure. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2020 CABIN MOUNT BUSHING KIT WITH M17491 BUSHING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.