Shop ILC
See all product information
Create Account
FREIGHTLINER CLASSIC 12 YEAR 1992 3.375IN CHROME ELECTRIC TACHOMETER 0-3000 RPM
Mfr # CLASSIC 12 YR1992 3.375IN CHRM ELEC TACH 0-3000 RP
Zoro # G822798434
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Hourmeter
No
Limit
0-3000 RPM
Diameter
3.375 in
Material
Chrome Plated
Microprocessor
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLASSIC 12 YR1992 3.375IN CHRM ELEC TACH 0-3000 RP
- Zoro #
- G822798434
- UPC #
- -
- Country of Origin
- China
- Item
- Tachometer
- Hourmeter
- No
- Limit
- 0-3000 RPM
- Material
- Chrome Plated
- Microprocessor
- No
Description
This 3.375-inch chrome electric tachometer is a direct replacement for the 1992 Freightliner Classic 12, providing a clear 0-3000 RPM range for precise engine speed monitoring. Featuring a durable chrome bezel and reliable electric movement, it delivers accurate readings and an OEM-style fit ideal for heavy-duty commercial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.