Shop ILC
See all product information
Create Account
FREIGHTLINER CLASSIC XL 132 YEAR 1994 3.375IN PROGRAMELECTRIC SPEEDOMETER 0-80MPH WODOMETER BLK
Mfr # FRTLNR CLASSIC XL 132 1994 3.375IN PROGRAMELECTRIC
Zoro # G622879609
product price:Â
$
870.99
/ea
Free Shipping & Returns
Key Features
Speed Range
0-80 MPH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CLASSIC XL 132 1994 3.375IN PROGRAMELECTRIC
- Zoro #
- G622879609
- UPC #
- -
- Country of Origin
- China
Details
- Speed Range
- 0-80 MPH
Description
This 3.375-inch programmable electric speedometer is a direct replacement gauge designed for Freightliner Classic XL 132 models from 1994 to 2000 and compatible with various other commercial truck applications including Ford Aeromax, F600, F700, and LTL9000 series vehicles. The gauge features a 0-80 MPH speed range with integrated odometer functionality for comprehensive vehicle monitoring and maintenance record tracking. The speedometer delivers accurate speed readings essential for fleet management and compliance with transportation regulations. Its durable construction withstands the demanding operational environment of commercial trucking, ensuring reliable performance through extended service cycles. The black face with red pointer and black bezel provides excellent visibility in diverse lighting conditions, making it easy for drivers to monitor vehicle speed at a glance. This replacement gauge is engineered for straightforward installation in vehicles where the original unit has failed or become inaccurate. The programmable electric design allows for calibration to match specific vehicle requirements, making it a versatile solution across multiple truck models and years. The integrated odometer tracks cumulative mileage, supporting accurate maintenance scheduling and vehicle history documentation. Ideal for fleet operators, repair shops, and commercial truck owners requiring a reliable gauge replacement, this speedometer maintains the precision necessary for safe operation and regulatory compliance in over-the-road and commercial applications. The robust construction and proven design make it a dependable component for restoring accurate speed and mileage monitoring to aging commercial vehicles. Original Model: FREIGHTLINER CLASSIC XL 132 YEAR 1994 3.375IN PROGRAMELECTRIC SPEEDOMETER 0-80MPH WODOMETER BLK FACE RED POINTER BLK BEZEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.