FREIGHTLINER CORONADO 132 GLIDER YEAR 2005 CHROME HEATED POWER MIRROR ASSEMBLY WITH BRACKETS

  • Mfr # FRTLNR CORONADO 132 GLIDER 2005 CHR HEATED POWER M

  • Zoro # G622879586


product price:  $1,412.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR CORONADO 132 GLIDER 2005 CHR HEATED POWER M
Zoro #
G622879586
UPC #
-
Country of Origin
China

Description

This chrome heated power mirror assembly is engineered as a direct replacement component for Freightliner heavy-duty commercial trucks. Designed specifically for the Coronado 132 Glider model year 2005 and newer, this driver-side mirror assembly delivers enhanced visibility and functionality for professional fleet operations. The mirror features a premium chrome finish that provides durability and professional appearance while resisting corrosion in demanding transportation environments. The integrated heating element ensures clear visibility during adverse weather conditions, including frost, ice, and heavy precipitation, which is critical for safe long-haul operations and regional deliveries. The power adjustment capability allows operators to fine-tune mirror positioning from the cab, eliminating the need for manual adjustments and reducing driver fatigue during extended shifts. This feature improves operational efficiency and reduces the time required for pre-trip vehicle inspections. The assembly includes all necessary mounting brackets for streamlined installation, minimizing downtime during replacement procedures. This complete kit approach reduces labor costs and eliminates the need to source additional components separately. Beyond the Coronado 132 Glider application, this mirror assembly demonstrates cross-platform compatibility with multiple Freightliner models including Century 112 and 120, Columbia 112 and 120, and Columbia 120 Glider variants spanning model years 2005 through 2024. This broad compatibility makes it an ideal inventory solution for fleet maintenance departments and commercial repair facilities managing diverse Freightliner fleets. Ideal for trucking companies, owner-operators, and commercial repair facilities requiring reliable OEM-quality replacement mirrors, this assembly meets the demands of heavy-duty commercial transportation while maintaining cost-effectiveness for fleet maintenance budgets. Original Model: FREIGHTLINER CORONADO 132 GLIDER YEAR 2005 CHROME HEATED POWER MIRROR ASSEMBLY WITH BRACKETS DRIVER SIDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.