Shop ILC
See all product information
Create Account
FREIGHTLINER CORONADO 132 GLIDER YEAR 213 DIAMOND PLATE ALUMINUM BATTERY BOX W SMOOTH SIDES EARLY S
Mfr # CORONADO 132 GLR YR213 DP ALUM BATT BOX W SMOOTH S
Zoro # G422798292
product price:Â
$
1,466.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Width
30 in
Length
31 in
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CORONADO 132 GLR YR213 DP ALUM BATT BOX W SMOOTH S
- Zoro #
- G422798292
- UPC #
- -
- Country of Origin
- China
- Material
- Aluminum
- Item
- Battery Step Box
Description
This diamond plate aluminum battery box with smooth sides is a direct replacement for the 213 Freightliner Coronado 132 Glider, designed to match early-style mounting configurations for an OEM-fit installation. Built from durable, corrosion-resistant aluminum with a rugged diamond plate top, it provides secure battery protection while offering a clean, polished appearance for the trucks exterior.