FREIGHTLINER FL120 CLASSIC YEAR 1998 STAINLESS STEEL PUNCHED GRILLE INSERT W LOGO HOLE Replacemennt

  • Mfr # FRTLNR FL120 CLASSIC 1998 SS PUNCHED GRILLE INSERT

  • Zoro # G322878186


product price:  $1,153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR FL120 CLASSIC 1998 SS PUNCHED GRILLE INSERT
Zoro #
G322878186
UPC #
-
Country of Origin
China

Description

This replacement grille insert is engineered as a direct fit replacement for Freightliner FL120 Classic models from 1998 and compatible applications. Constructed from high-quality stainless steel, this aftermarket component features punched oval holes throughout its design, providing both durability and a refined aesthetic suitable for commercial trucking operations. The grille insert is manufactured to exacting specifications to ensure proper alignment and fit during installation. It includes pre-drilled holes for the original Freightliner emblem, eliminating the need for additional modifications. The product comes complete with all necessary mounting hardware for straightforward installation without requiring specialized tools or equipment. This professional-grade component serves as a cost-effective alternative to original equipment manufacturer parts while maintaining quality standards expected in heavy-duty commercial applications. The stainless steel construction provides excellent corrosion resistance and longevity in demanding trucking environments where exposure to road salt, moisture, and temperature fluctuations is common. The insert is sold individually and represents a direct replacement solution for fleet maintenance operations and commercial vehicle refurbishment. Ideal for fleet operators, truck maintenance facilities, and commercial vehicle restoration projects requiring authentic-looking replacement grille components that combine affordability with durability. This grille insert helps maintain the professional appearance of Freightliner Classic and FLD120 tractors while delivering the functional performance expected in commercial trucking operations. Original Model: FREIGHTLINER FL120 CLASSIC YEAR 1998 STAINLESS STEEL PUNCHED GRILLE INSERT W LOGO HOLE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.