FREIGHTLINER FL120 CLASSIC YEAR 1999 ON OFF ON HEADLIGHT/MARKER LIGHT TOGGLE SWITCH Replacement

  • Mfr # FRTLNR FL120 CLASSIC 1999 ON OFF ON HDLT/MARKER LI

  • Zoro # G722878533


product price:  $69.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR FL120 CLASSIC 1999 ON OFF ON HDLT/MARKER LI
Zoro #
G722878533
UPC #
-
Country of Origin
China

Description

This replacement headlight and marker light toggle switch is engineered as a high-quality aftermarket solution for Freightliner FL120 Classic trucks manufactured between 1990 and 2000. Designed to restore full functionality to your vehicle's lighting control system, this switch features a robust 3-position On-Off-On configuration that allows operators to independently manage headlight and marker light circuits with precision and reliability. The switch assembly includes 6 terminals for comprehensive electrical connectivity and is constructed to meet the demanding requirements of heavy-duty commercial trucking applications. As a direct replacement for OE number CTH/8956K895, this component integrates seamlessly into existing electrical systems without modification. The durable construction ensures consistent performance across varied operating conditions, from routine daily operations to extended highway use. Industrial buyers and fleet maintenance professionals can rely on this switch to deliver dependable lighting control for their Freightliner FL120 Classic operations. The straightforward toggle mechanism provides intuitive operation for drivers while maintaining the electrical integrity necessary for safe vehicle operation. Installation is straightforward for experienced technicians familiar with commercial truck electrical systems. This switch represents a cost-effective solution for maintaining lighting functionality without requiring complete electrical system overhauls. Whether managing a single vehicle or maintaining a fleet, this replacement component provides the reliability and performance characteristics essential for uninterrupted commercial transportation operations. Original Model: FREIGHTLINER FL120 CLASSIC YEAR 1999 ON OFF ON HEADLIGHT/MARKER LIGHT TOGGLE SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.