Shop ILC
See all product information
FREIGHTLINER FL70 YEAR 1997 3.375IN CHROME ELECTRIC TACHOMETER 0-3000 RPM
Mfr # FL70 YR1997 3.375IN CHRM ELEC TACH 0-3000 RPM
Zoro # G922798990
product price:Â $354.99
/ea
Free Shipping & Returns
Key Features
Microprocessor
No
Limit
0-3000 RPM
Hourmeter
No
Diameter
3.375 in
Material
Chrome Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FL70 YR1997 3.375IN CHRM ELEC TACH 0-3000 RPM
Zoro #
G922798990
UPC #
-
Country of Origin
China
Dimensions
Diameter
3.375 in
Details
Item
Tachometer
Microprocessor
No
Limit
0-3000 RPM
Hourmeter
No
Material
Chrome Plated
Description
This 3.375-inch chrome electric tachometer is a direct replacement for the 1997 Freightliner FL70, providing accurate 0-3000 RPM readings for reliable engine monitoring. Its polished chrome bezel and clear display deliver a sharp, easy-to-read gauge that enhances both functionality and dashboard appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.