Stop/Turn/Tail & Back-Up LED Light
- Mfr # M85623R
- Zoro # G723744271
product price:Â
$
31.85
/ea
Sold in multiples of 10 for
$318.50
Key Features
Overall Width
7 7/8 in
Light Type
Stop, Turn, and Tail Combination Light
Lens Color
Red, White
Overall Height
3 5/16 in
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M85623R
- Zoro #
- G723744271
- UPC #
- 755183188594
- Country of Origin
- China
Dimensions
- Overall Width
- 7 7/8 in
- Overall Height
- 3 5/16 in
- Overall Depth
- 1 11/16 in
Details
- Item
- Stop, Turn, and Tail Combination Light
- Light Type
- Stop, Turn, and Tail Combination Light
- Lens Color
- Red, White
- Manufacturer Warranty
- 5 yr
- Standards
- DOT/SAE J2040, DOT/SAE J2261, DOT/SAE J593
- Installation Type
- Removable
- Mount Style
- Surface
- Shape
- Oval
- Current
- 15/250 mA, 150 mA
- Includes Electrical Connection
- Electrical Connection Included
- Number of Bulbs
- 13
- Mount Type
- Flange
- Housing Material
- Polycarbonate
- Electrical Connection
- PL-3 Connector
- Lens Material
- Polycarbonate
Description
Stop, Turn, and Tail Combination Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, White, Shape Oval, Overall Diameter Not Applicable, Overall Height 3 5/16 in, Overall Width 7 7/8 in, Overall Depth 1 11/16 in, Current 15/250 mA, 150 mA, Electrical Connection PL-3 Connector, Mount Type Flange, Mount Style Surface, Installation Type Removable, Standards DOT/SAE J2040, DOT/SAE J2261, DOT/SAE J593, Housing Material Polycarbonate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.