Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FREIGHTLINER FL70 YEAR 2000 5 X 7 INCH RECTANGULAR HALOGEN HEADLIGHT Replacement Miniature Bulb, 12V

  • Mfr # FRTLNR FL70 2000 5 X 7 INCH RECTANGULAR HALOGEN HD

  • Zoro # G022879353


product price: $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR FL70 2000 5 X 7 INCH RECTANGULAR HALOGEN HD
Zoro #
G022879353
UPC #
-
Country of Origin
China

Description

This replacement 5 x 7 inch rectangular halogen headlight is engineered as a direct fit solution for Freightliner FL70 Year 2000 models and compatible applications. Designed to meet the demanding requirements of commercial trucking operations, this headlight delivers reliable illumination for highway and local route driving conditions. The rectangular halogen configuration provides consistent light output with proven durability in heavy-duty transportation environments. As an OEM replacement, this headlight maintains compatibility with your vehicle's existing electrical and mechanical systems, ensuring straightforward installation without modifications to mounting hardware or wiring. For operators considering lighting upgrades, LED alternatives in this 5 x 7 inch format offer significant performance advantages, typically producing 4,000 to 6,000 lumens per light, which represents approximately 200 to 300 percent brighter output compared to standard halogen sealed beams. LED options feature focused beam patterns that enhance road visibility while minimizing glare to oncoming traffic, resulting in improved safety during nighttime operation. This headlight is essential maintenance inventory for fleet operations, maintenance facilities, and commercial truck operators requiring dependable replacement components. Whether maintaining original halogen specifications or transitioning to advanced LED technology, having the correct 5 x 7 rectangular headlight ensures optimal visibility and regulatory compliance for Freightliner FL70 and compatible medium-duty commercial vehicles. Proper installation and electrical connection are recommended to ensure optimal performance and vehicle safety. This product serves professional trucking, logistics, and transportation industries where reliable lighting is critical to operational success and driver safety. Original Model: FREIGHTLINER FL70 YEAR 2000 5 X 7 INCH RECTANGULAR HALOGEN HEADLIGHT

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.