Shop ILC

FREIGHTLINER FLD12 SBA YEAR 1998 RADIATOR CORE GASKET 34.5 X 6.75 INCH W 40 BOLT HOLES

  • Mfr # FLD12 SBA YR1998 RAD CORE GASKET 34.5 X 6.75 IN W

  • Zoro # G622798542


product price:  $79.85
/ea

Key Features

Bolt Holes
40
Width
34.50 in
Height
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLD12 SBA YR1998 RAD CORE GASKET 34.5 X 6.75 IN W
Zoro #
G622798542
UPC #
-
Country of Origin
China

Dimensions

Width
34.50 in
Height
6.75 in

Details

Bolt Holes
40
Item
Radiator Gasket

Description

This radiator core gasket is a precise replacement for the 1998 Freightliner FLD12 SBA, measuring 34.5 x 6.75 inches with 40 bolt holes for an exact, leak-free fit. Built from durable, heat-resistant material, it ensures a reliable seal and optimal cooling system performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.