Shop ILC
See all product information
Create Account
FREIGHTLINER FLD12 SFA YEAR 1996 24 INCH SMOOTH ALUMINUM BATTERY BOX WITH ROUND HOLE STEPS
Mfr # FLD12 SFA YR1996 24 IN SMOOTH ALUM BATT BOX W/RND
Zoro # G422798506
product price:Â
$
1,775.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Material
Alum inum
Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLD12 SFA YR1996 24 IN SMOOTH ALUM BATT BOX W/RND
- Zoro #
- G422798506
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 24 in
Details
- Material
- Alum inum
- Item
- Battery Box
- Finish
- Smooth
Description
This 24-inch smooth aluminum battery box is a durable replacement for the 1996 Freightliner FLD12 SFA, featuring integrated round-hole steps for safe and stable cab access. Its corrosion-resistant aluminum construction provides long-lasting protection for the batteries while enhancing the trucks overall appearance.