Shop ILC

FREIGHTLINER FLD120 SBA YEAR 2001 STAINLESS STEEL PUNCHED GRILLE W/ FREIGHTLIN OVAL HOLES

  • Mfr # FRTLNR FLD120 SBA 2001 SS PUNCHED GRILLE W/ FREIGH

  • Zoro # G322878193


product price:  $1,061.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR FLD120 SBA 2001 SS PUNCHED GRILLE W/ FREIGH
Zoro #
G322878193
UPC #
-
Country of Origin
China

Description

This premium stainless steel punched grille is engineered as a direct replacement for Freightliner FLD120, FLD132, and FLD112 models from 2001 and compatible years. Constructed from high-quality brushed aluminum and stainless steel, this heavy-duty grille insert features precisely punched oval holes that replicate the original equipment manufacturer design while providing excellent durability and corrosion resistance. Measuring 37 inches by 42 inches, the grille delivers a professional appearance suitable for commercial fleet operations and long-haul trucking applications. The grille insert is manufactured to exacting standards to ensure proper fit and function on Freightliner classic models. All necessary hardware is included for straightforward installation, and the product is sold as an individual unit ready for immediate use. This aftermarket replacement part offers an economical alternative to OEM options without compromising on quality or performance. Ideal for trucking companies, fleet maintenance departments, and professional mechanics seeking dependable replacement components, this grille combines durability, aesthetic appeal, and cost-effectiveness for demanding commercial applications. Original Model: FREIGHTLINER FLD120 SBA YEAR 2001 STAINLESS STEEL PUNCHED GRILLE W/ FREIGHTLIN OVAL HOLES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.