Shop ILC
See all product information
Create Account
FREIGHTLINER FLT CABOVER YEAR 1989 CHROME BEZEL FOR DUAL SQUARE HEADLIGHT
Mfr # FLT COE YR1989 CHRM BEZEL FOR DUAL SQUARE HDLT
Zoro # G822799141
product price:Â $41.59
/eaKey Features
Vertical Bolt Hole Spacing
4.9375 in
Height
6.93 in
Material
Chrome Plated Plastic
Depth
1.75 in
Horizontal Bolt Hole Spacing
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLT COE YR1989 CHRM BEZEL FOR DUAL SQUARE HDLT
- Zoro #
- G822799141
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 6.93 in
- Depth
- 1.75 in
- Width
- 16.1875 in
Details
- Vertical Bolt Hole Spacing
- 4.9375 in
- Item
- Dual Headlight Bezel
- Material
- Chrome Plated Plastic
- Horizontal Bolt Hole Spacing
- 7.25 in
- Orientation
- Driver or Passenger
Description
This chrome bezel is a direct replacement for the dual square headlights on the 1989 Freightliner FLT Cabover, designed to fit securely around both lamps for a clean, finished look. Its durable chrome-plated construction enhances front-end appearance while providing long-lasting protection against road wear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.