FREIGHTLINER M2-106 YEAR 2024 LOWER FRONT HOOD GRILLE TRIM Replacement Grille

  • Mfr # FRTLNR M2-106 2024 LOWER FRONT HOOD GRILLE TRIM

  • Zoro # G022879940


product price:  $1,032.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR M2-106 2024 LOWER FRONT HOOD GRILLE TRIM
Zoro #
G022879940
UPC #
-
Country of Origin
China

Description

This replacement grille trim is engineered specifically for the Freightliner M2 106 2024 model year lower front hood application. Constructed from durable, impact-resistant plastic in black, this component is designed to withstand the demanding conditions of heavy-duty commercial trucking operations while maintaining a professional appearance. The grille trim is manufactured to ensure a perfect fit on your M2 106 conventional cab configuration, complementing the vehicle's sloped hood design that provides maximum visibility for safe operation. This replacement part integrates seamlessly with the M2 106fts existing front-end assembly, maintaining the truck's aerodynamic profile and protective capabilities. The black plastic construction offers excellent resistance to UV exposure, road debris, and harsh weather conditions typical in transportation and logistics applications. Unlike chrome or painted alternatives, the plastic material resists corrosion and requires minimal maintenance, making it an economical choice for fleet operators seeking reliable replacement parts. Whether you operate a single vehicle or manage a large fleet of Freightliner trucks, this grille trim serves as an essential maintenance item for restoring your M2 106fts appearance and functionality after damage or wear. Installation is straightforward, designed to work with the factory mounting points on your 2024 model truck. This part is ideal for owner-operators, trucking companies, fleet maintenance departments, and authorized Freightliner dealers seeking genuine-quality replacement components. Stock this item to minimize vehicle downtime and maintain your fleet's professional image on the road. Original Model: FREIGHTLINER M2-106 YEAR 2024 LOWER FRONT HOOD GRILLE TRIM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.