Shop ILC
See all product information
Create Account
FREIGHTLINER M2-106 YEAR 215 BLACK PLASTIC AERO CONVEX MIRROR HEAD 8 X 8.5 INCH
Mfr # M2-106 YR215 BLK PL AERO CVX MIRROR HEAD 8 X 8.5 I
Zoro # G222798508
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Width
17 in
Features
Heated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2-106 YR215 BLK PL AERO CVX MIRROR HEAD 8 X 8.5 I
- Zoro #
- G222798508
- UPC #
- -
- Country of Origin
- China
- Features
- Heated
- Item
- Mirror
Description
This black plastic aero convex mirror head is a direct replacement for the 215 Freightliner M2-106, measuring 8 x 8.5 inches for wide-angle visibility and improved blind-spot coverage. Its durable, aerodynamic housing provides long-lasting performance while enhancing safety during lane changes and tight maneuvers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.