Shop ILC
See all product information
Create Account
FREIGHTLINER M2-106 YEAR 224 BLACK LOGO RUBBER MUD FLAP 24 X 30 X 3/8 INCH
Mfr # M2-106 YR224 BLK LOGO RUBBER MUD FLAP 24 X 30 X 3/
Zoro # G322798804
product price:Â
$
91.45
/ea
Key Features
Color
Black
Material
Rubber
Width
24 in
Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M2-106 YR224 BLK LOGO RUBBER MUD FLAP 24 X 30 X 3/
- Zoro #
- G322798804
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Height
- 30 in
Details
- Color
- Black
- Item
- Mud Flap
- Material
- Rubber
Description
This black rubber mud flap with logo is a direct replacement for the 224 Freightliner M2-106, measuring 24 x 30 x 3/8 inches for proper coverage and fit. Made from heavy-duty rubber, it helps protect the vehicle from road debris while adding a professional, factory-style appearance to the rear wheels.