FREIGHTLINER M2 BUSINESS CLASS YEAR 2015 HEAVY DUTY SPEED SENSOR Replacement Temperature Probe

  • Mfr # FRTLNR M2 BUSINESS CLASS 2015 HD SPEED SNSR

  • Zoro # G722879479


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR M2 BUSINESS CLASS 2015 HD SPEED SNSR
Zoro #
G722879479
UPC #
-
Country of Origin
China

Description

This replacement speed sensor is engineered specifically for the Freightliner M2 Business Class 2015 model year heavy-duty trucks. As a critical component in modern commercial vehicle instrumentation, this speed sensor accurately measures vehicle velocity and transmits real-time data to the truck's onboard diagnostic and control systems. The sensor is essential for maintaining proper speedometer functionality, enabling cruise control operation, and supporting the vehicle's electronic control module with accurate speed information necessary for optimal engine performance and fuel efficiency. The speed sensor is manufactured to meet OEM specifications and heavy-duty industrial standards required for demanding commercial trucking applications. Built with durable materials designed to withstand the rigorous operating conditions of vocational and business-class heavy-duty trucks, this component delivers reliable performance across varying road conditions, weather, and temperature extremes common in commercial transportation environments. This replacement sensor is fully compatible with 2015 Freightliner M2 Business Class vehicles, including both standard and vocational variants equipped with power take-off systems. Installation requires no modifications to existing wiring harnesses or vehicle systems, making replacement straightforward for fleet maintenance operations and authorized service centers. Proper functioning of the speed sensor is critical for vehicle safety, regulatory compliance, and operational efficiency in commercial fleet operations. Regular inspection and timely replacement of worn sensors help prevent diagnostic system errors, maintain accurate speedometer readings, and ensure all speed-dependent vehicle functions operate correctly. This component is ideal for fleet maintenance departments, independent truck repair shops, and commercial trucking operations seeking reliable OEM-quality replacement parts for their Freightliner M2 heavy-duty truck fleet. Stock this replacement sensor to minimize vehicle downtime and maintain consistent fleet operational standards. Original Model: FREIGHTLINER M2 BUSINESS CLASS YEAR 2015 HEAVY DUTY SPEED SENSOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.