Shop ILC
See all product information
Create Account
GMC BRIGADIER YEAR 1980 3.375 INCH MECHANICAL SPEEDOMETER 12 MPH WITH ODOMETER CHROME BEZEL
Mfr # BRIGADIER YR1980 3.375 IN MECH SPEEDO 12 MPH W/ODO
Zoro # G122798325
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Color
White
Bezel
Chrome
Style
Analog
Diameter
3 in
Limit
120 MPH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRIGADIER YR1980 3.375 IN MECH SPEEDO 12 MPH W/ODO
- Zoro #
- G122798325
- UPC #
- -
- Country of Origin
- China
- Item
- Speedometer
- Color
- White
- Bezel
- Chrome
- Style
- Analog
- Limit
- 120 MPH
- Shape
- Round
Description
Replacement 3.375-inch mechanical speedometer for the 1980 GMC Brigadier, featuring a 12 MPH scale, integrated odometer, and a classic chrome bezel for a factory-style look. Designed for direct mechanical cable drive, it is built to OEM-compatible specifications to ensure accurate speed readings, reliable performance, and proper dashboard fitment.