Shop ILC
See all product information
Create Account
GMC C5500 YEAR 208 ACCUMULATOR AC DRIER FOR GMC AND CHEVROLET C40 C50 C60 C65 C70 C75 KODIAK AND TO
Mfr # C5500 YR208 ACCUMULATOR AC DRIER CHEVROLET C40 C50
Zoro # G522798307
product price:Â
$
68.79
/ea
Key Features
Material
Aluminum
Application
AC System
Inlet Type
P-Nut Fitting
Finish
Chrome-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C5500 YR208 ACCUMULATOR AC DRIER CHEVROLET C40 C50
- Zoro #
- G522798307
- UPC #
- -
- Country of Origin
- China
Details
- Item
- AC Drier
- Material
- Aluminum
- Application
- AC System
- Inlet Type
- P-Nut Fitting
- Finish
- Chrome-Plated
Description
Replacement A/C accumulator-receiver drier for the 208 GMC C5500, also compatible with GMC and Chevrolet C40, C50, C60, C65, C70, C75, Kodiak, and TopKick models. Built to OEM-compatible specifications, it removes moisture and contaminants from the A/C system to ensure efficient cooling performance and help protect the compressor from premature failure.