Shop ILC
See all product information
Create Account
FORD ACTERRA 5500-8500 YEAR 205 3.5 X 8.125 INCH AC ACCUMULATOR
Mfr # ACTERRA 5500-8500 YR205 3.5 X 8.125 IN AC ACCUMULA
Zoro # G122798981
product price:Â
$
82.35
/ea
Key Features
Diameter
3.5 in
Outlet Size
13/4 in Female O-Ring
Inlet Size
5/8 in Male O-Ring
Length
8.125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACTERRA 5500-8500 YR205 3.5 X 8.125 IN AC ACCUMULA
- Zoro #
- G122798981
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 3.5 in
- Outlet Size
- 13/4 in Female O-Ring
- Inlet Size
- 5/8 in Male O-Ring
- Length
- 8.125
Details
- Item
- Air Conditioner Accumulator
Description
This replacement AC accumulator is designed for the 205 Ford Acterra 5500-8500 and features a precise 3.5" x 8.125" construction that matches OEM fit and performance. Built with durable, corrosion-resistant materials and an efficient internal desiccant, it helps protect the compressor, maintain proper refrigerant flow, and ensure reliable cooling in demanding conditions.