Shop ILC
See all product information
Create Account
Harley Davidson Fxdwg Dyna Wide Glide 1690 CC Year 2010 Brake Light light bulb lamp
Mfr # FXDWG DYNA WIDE GLIDE 1690 CC YEAR 2010 BRAKE LIG
Zoro # G202846878
product price:Â
$
52.19
/ea
Key Features
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Wattage Equivalency
22.8
Voltage
12.8
Watts
22.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXDWG DYNA WIDE GLIDE 1690 CC YEAR 2010 BRAKE LIG
- Zoro #
- G202846878
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Wattage Equivalency
- 22.8
- Voltage
- 12.8
- Watts
- 22.8
Description
Replacement for Harley Davidson Fxdwg Dyna Wide Glide 1690 CC Year 2010 Brake Light replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.