This item is Discontinued.

Ilc Harley Davidson Fxstb Night Train 1550 CC Year 2008 Dual Beam light bulb lamp FXSTB NIGHT TRAIN 1550 CC YEAR 2008 DUAL BEAM HAR

Harley Davidson Fxstb Night Train 1550 CC Year 2008 Dual Beam light bulb lamp (Discontinued)

  • Mfr # FXSTB NIGHT TRAIN 1550 CC YEAR 2008 DUAL BEAM HAR
  • Zoro # G002839230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FXSTB NIGHT TRAIN 1550 CC YEAR 2008 DUAL BEAM HAR
Zoro #
G002839230
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
P45T
Wattage Equivalency
60
Watts
60
Voltage
12

Description

Replacement for Harley Davidson Fxstb Night Train 1550 CC Year 2008 Dual Beam replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.