Shop ILC
See all product information
Create Account
Harley Davidson Xl1200l Sportster LOW 1690 CC Year 2008 LOW Beam light bulb lamp
Mfr # XL1200L SPORTSTER LOW 1690 CC YEAR 2008 LOW BEAM
Zoro # G002966981
product price:Â
$
35.89
/ea
Key Features
Bulb Base Type
PGJ19-2
Bulb Shape
T4
Wattage Equivalency
55
Voltage
12
Watts
55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XL1200L SPORTSTER LOW 1690 CC YEAR 2008 LOW BEAM
- Zoro #
- G002966981
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PGJ19-2
- Bulb Shape
- T4
- Wattage Equivalency
- 55
- Voltage
- 12
- Watts
- 55
Description
Replacement for Harley Davidson Xl1200l Sportster LOW 1690 CC Year 2008 LOW Beam replacement light bulb lamp
Restrictions
This item has been restricted from sale in the following states:
CA