Shop ILC
See all product information
Create Account
Heavy Duty Replacement Part
Mfr # PETERBILT 579 YEAR 2015 COOLANT LEVEL SENSOR
Zoro # G322879404
product price:Â
$
97.65
/ea
Key Features
Sensor Type
Coolant Level Monitoring Sensor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PETERBILT 579 YEAR 2015 COOLANT LEVEL SENSOR
- Zoro #
- G322879404
- UPC #
- -
- Country of Origin
- China
- Sensor Type
- Coolant Level Monitoring Sensor
Description
This replacement coolant level sensor is engineered for Peterbilt 579 heavy-duty trucks manufactured in 2015, providing reliable engine coolant monitoring to prevent overheating and costly downtime. The sensor is designed to integrate seamlessly with the vehicle's existing coolant level monitoring system, delivering accurate readings to the instrument cluster and engine management computer. The coolant level sensor monitors coolant volume in the radiator overflow reservoir, triggering warning indicators when levels drop below safe operating thresholds. This proactive monitoring system helps fleet operators identify potential coolant leaks, evaporation issues, or system failures before they result in engine damage or roadside breakdowns. Proper coolant level maintenance is critical for maintaining optimal engine temperature regulation and extending engine life in commercial trucking applications. Compatible with Peterbilt 579 models from 2015, this sensor maintains OEM performance standards and reliability expectations for heavy-duty commercial trucking operations. The part is suitable for fleet maintenance departments, independent repair shops, and owner-operators requiring dependable engine monitoring components. Installation is straightforward for technicians familiar with Peterbilt cooling system service procedures. This replacement sensor addresses wear, failure, or damage to original equipment, restoring full functionality to your coolant level monitoring system. Whether you operate a single truck or manage a large fleet, maintaining accurate coolant level detection is essential for operational safety and efficiency. Stock this critical component for emergency repairs or routine preventive maintenance programs. Sourcing quality replacement parts from trusted suppliers ensures your Peterbilt 579 continues performing at peak efficiency. This coolant level sensor represents a cost-effective solution for restoring vital engine monitoring capabilities to your heavy-duty commercial vehicle.