Shop ILC
See all product information
Create Account
HEINE X-004.99.641 BATTERY
Mfr # X-004.99.641 BATTERY
Zoro # G822799301
product price:Â
$
62.65
/ea
Key Features
Voltage - Batteries
6V
Capacity - Batteries
1.2 Ah
Type
Ni-CD
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-004.99.641 BATTERY
- Zoro #
- G822799301
- UPC #
- -
- Country of Origin
- China
- Voltage - Batteries
- 6V
- Capacity - Batteries
- 1.2 Ah
- Type
- Ni-CD
- Item
- Battery
- Color
- Green
Description
This replacement for the HEINE X-004.99.641 Battery is engineered to deliver dependable power and match the performance of the original medical-grade unit. Built with high-quality rechargeable cells, it ensures long-lasting reliability and consistent operation for compatible HEINE diagnostic instruments.