Shop ILC
See all product information
Create Account
HEINE X-04.99.624 BATTERY
Mfr # X-04.99.624 BATTERY
Zoro # G722798725
product price:Â
$
62.65
/ea
Key Features
Voltage - Batteries
6V
Capacity - Batteries
1.2 Ah
Color
Green
Type
Ni-CD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-04.99.624 BATTERY
- Zoro #
- G722798725
- UPC #
- -
- Country of Origin
- China
- Voltage - Batteries
- 6V
- Item
- Battery
- Capacity - Batteries
- 1.2 Ah
- Color
- Green
- Type
- Ni-CD
Description
This replacement for the HEINE X-04.99.624 Battery is designed to deliver dependable, long-lasting power equivalent to the original medical-grade unit. Built with high-quality rechargeable cells, it ensures consistent performance and reliable operation for compatible HEINE diagnostic instruments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.