Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HINO 268 YEAR 2005 4X6IN RECTANGLE HALOGEN LOW BEAM H4656 HEADLIGHT Replacement Light

  • Mfr # HINO 268 2005 4X6IN RECTANGLE HALOGEN LOW BEAM H46

  • Zoro # G122878942


product price: $77.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HINO 268 2005 4X6IN RECTANGLE HALOGEN LOW BEAM H46
Zoro #
G122878942
UPC #
-
Country of Origin
China

Description

This replacement headlight is engineered specifically for Hino 268 2005 model trucks, delivering reliable illumination for commercial and over-the-road applications. The 4x6 inch rectangular halogen design provides precise, focused beam patterns that enhance visibility during low-light conditions while minimizing glare to oncoming traffic. This H4656 low beam headlight meets the performance requirements of heavy-duty trucking operations where dependable lighting is essential for safety and compliance. The halogen bulb technology offers a proven, cost-effective lighting solution suitable for long-haul and local delivery operations. The rectangular configuration is optimized for the Hino 268fts front-end design, ensuring proper light distribution across the road surface. Installation is straightforward, designed for quick replacement without requiring specialized tools or extensive labor, minimizing downtime for fleet operations. Built with durable materials and OEM-compatible construction, this headlight is manufactured to withstand the rigors of commercial vehicle operation, including exposure to road conditions, vibration, and temperature variations. Fleet managers and owner-operators can rely on this component as a dependable replacement that maintains the safety standards required for commercial transportation. This headlight serves as an essential maintenance item for Hino 268 trucks operating in various driving conditions, from urban routes to highway corridors where consistent, reliable illumination is critical. Whether you're maintaining a fleet or servicing individual vehicles, this replacement headlight provides the quality and performance expected in commercial truck operations. Original Model: HINO 268 YEAR 2005 4X6IN RECTANGLE HALOGEN LOW BEAM H4656 HEADLIGHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.