Shop ILC

HINO 268 YEAR 2015 PLASTIC ALUMINUM RADIATOR W OIL COOLER AND FRAME Heavy Duty Replacement Part

  • Mfr # HINO 268 2015 PLASTIC ALUMINUM RADIATOR W OIL COOL

  • Zoro # G422879526


product price:  $2,551.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HINO 268 2015 PLASTIC ALUMINUM RADIATOR W OIL COOL
Zoro #
G422879526
UPC #
-
Country of Origin
China

Description

This replacement radiator is engineered for Hino 268 vehicles from 2015 and compatible with Hino 258 and 338 models, making it an ideal OEM alternative for fleet maintenance and repair operations. Constructed from a durable plastic and aluminum composite design, this radiator delivers reliable thermal management for medium-duty commercial trucks and heavy-duty applications. The unit features an integrated oil cooler and mounting frame, providing a complete cooling system solution that minimizes installation time and complexity. Key specifications include an M18-1.5 sensor port located in the top tank for accurate temperature monitoring and system diagnostics. The radiator incorporates a 0.437-inch thickness construction for structural integrity and optimal heat dissipation performance. The upper inlet on the passenger side measures 2.187 inches at a 3.125-inch mounting height, while the lower outlet on the driver side maintains matching 2.187-inch and 3.125-inch dimensions for straightforward installation compatibility. This radiator replaces OEM part numbers 16400E0E31 and 16400E0E61, ensuring proper fit and function for your Hino fleet vehicles. The integrated oil cooler section extends component life by maintaining optimal operating temperatures under demanding commercial use, including highway hauling, regional delivery, and continuous-duty applications. The complete assembly eliminates the need for separate installation of ancillary cooling components, reducing labor costs and potential compatibility issues. Ideal for commercial fleet managers, transportation companies, and heavy-duty truck service centers seeking reliable aftermarket cooling solutions. This radiator meets industry standards for thermal efficiency and durability, providing dependable performance across varied operating conditions and climates. Original Model: HINO 268 YEAR 2015 PLASTIC ALUMINUM RADIATOR W OIL COOLER AND FRAME

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.