Shop ILC
See all product information
HINO 338 YEAR 213 H4 PLATINUM 6000 LUMEN LED HEADLIGHT BULB PAIR
Mfr # 338 YR213 H4 PLAT 6000 LM LED HDLT BULB PAIR
Zoro # G222798515
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage
9-32V DC
Luminous Flux
6000 Lumens
IP Rate
IP 67
Input Power
25 W
Heat Dissipation Theory
Aviation Aluminum 7
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 338 YR213 H4 PLAT 6000 LM LED HDLT BULB PAIR
- Zoro #
- G222798515
- UPC #
- -
- Country of Origin
- China
Details
- Operating Voltage
- 9-32V DC
- Luminous Flux
- 6000 Lumens
- IP Rate
- IP 67
- Item
- Headlight Bulbs
- Input Power
- 25 W
- Heat Dissipation Theory
- Aviation Aluminum 7
- Color Temperature
- 6500K
- Light Source Model
- Lumileds Zes Chip
- Lifespan
- 30000 Hrs
Description
Replacement H4 Platinum LED headlight bulb pair for HINO 338 (213), producing up to 6000 lumens of bright white light to improve nighttime visibility and overall driving safety. Designed for quick plug-and-play installation, these LED bulbs feature efficient cooling, long service life, and reliable performance suited for demanding commercial truck applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.