Shop ILC
See all product information
Create Account
INTERNATIONAL 4300 YEAR 2019 9007 PLATINUM 6000 LUMEN LED HEADLIGHT BULBS Replacement Miniature Bulb
Mfr # INTL 4300 2019 9007 PLAT LED HDLT BULBS
Zoro # G522879839
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
6500K
Bulb Type
Dual-Beam LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- INTL 4300 2019 9007 PLAT LED HDLT BULBS
- Zoro #
- G522879839
- UPC #
- -
- Country of Origin
- China
Details
- Color Temperature
- 6500K
- Bulb Type
- Dual-Beam LED
Description
This premium LED headlight bulb replacement is engineered for the International 4300 (2019 model year) and features a 9007/HB5 dual-beam configuration designed for both high and low beam applications. The bulb delivers an impressive 6,000 lumens of output at a crisp 6,500K color temperature, providing enhanced visibility and improved nighttime safety for commercial truck operations. The bulb operates efficiently at 25 watts input power with an operating voltage range of DC 9-32V, making it compatible with standard truck electrical systems. Built with advanced Lumileds Zes Chip technology and a fanless heatsink design, this bulb offers reliable heat dissipation without requiring active cooling components. The robust IP67 rating ensures exceptional protection against dust and moisture ingress, critical for long-haul trucking and demanding commercial environments. This replacement bulb is ideal for fleet managers and truck operators seeking to upgrade aging halogen headlights with modern LED technology. The plug-and-play installation makes it a convenient drop-in replacement that minimizes downtime. Whether you operate a single vehicle or manage a fleet, this bulb provides the durability, brightness, and performance required for professional transportation applications. The extended lifespan and reduced power consumption of LED technology also contribute to lower operating costs compared to conventional bulbs. Perfect for long-distance hauling, local deliveries, and heavy-duty commercial use, this headlight bulb combines industrial-grade construction with superior illumination for safer nighttime driving conditions. Original Model: INTERNATIONAL 4300 YEAR 2019 9007 PLATINUM 6000 LUMEN LED HEADLIGHT BULBS