INTERNATIONAL PROSTAR YEAR 2017 9005 HEADLIGHT BULB CLEAR 100 WATT Replacement Miniature Bulb, 100W

  • Mfr # INTL PROSTAR 2017 9005 HDLT BULB CLEAR 100 WATT

  • Zoro # G022878448


product price:  $93.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INTL PROSTAR 2017 9005 HDLT BULB CLEAR 100 WATT
Zoro #
G022878448
UPC #
-
Country of Origin
China

Description

This replacement headlight bulb is designed as a direct-fit solution for International Prostar heavy-duty trucks manufactured from 2006 through 2017. The 9005 bulb configuration delivers 100 watts of clear illumination to support reliable visibility during day and night operations. Built to factory specifications, this aftermarket replacement part integrates seamlessly with the vehicle's existing headlight wiring harness through an easy plug-in design that requires no modifications. The bulb features a clear lens that meets DOT and SAE standards, including compliance with FMVSS 108 federal motor vehicle safety requirements. This ensures that the lighting output meets all regulatory specifications for commercial trucking operations. The 12-volt system compatibility makes this bulb suitable for standard heavy-duty truck electrical systems. As an aftermarket component, this replacement bulb offers a cost-effective alternative to OEM parts while maintaining quality standards for workmanship and materials. This product is ideal for commercial trucking operations, rental fleets, and maintenance departments that require reliable replacement lighting components for International Prostar tractors. The straightforward installation process minimizes downtime, and the standard 9005 configuration ensures broad compatibility across the specified model years. Purchase as a pair for complete headlight replacement if needed. Original Model: INTERNATIONAL PROSTAR YEAR 2017 9005 HEADLIGHT BULB CLEAR 100 WATT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.