Shop ILC
See all product information
Create Account
Kawasaki Zx1200 Ninja Zx-12r 450 CC Year 2002 Dual Beam light bulb lamp 4 Pk
Mfr # ZX1200 NINJA ZX-12R 450 CC YEAR 2002 DUAL BEAM KA
Zoro # G802996409
product price:Â
$
17.99
/ea
Key Features
Bulb Base Type
P43T
Bulb Shape
HS1
Wattage Equivalency
35
Voltage
12
Watts
35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX1200 NINJA ZX-12R 450 CC YEAR 2002 DUAL BEAM KA
- Zoro #
- G802996409
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P43T
- Bulb Shape
- HS1
- Wattage Equivalency
- 35
- Voltage
- 12
- Watts
- 35
Description
Replacement for Kawasaki Zx1200 Ninja Zx-12r 450 CC Year 2002 Dual Beam replacement light bulb lamp 4 Pack