Shop ILC
See all product information
Create Account
KENWORTH T300 YEAR 1994 FRAME RAIL NUT COVER KIT
Mfr # T300 YEAR 1994 FRAME RAIL NUT COVER KIT
Zoro # G622799075
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome Plated
Material
Plastic Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T300 YEAR 1994 FRAME RAIL NUT COVER KIT
- Zoro #
- G622799075
- UPC #
- -
- Country of Origin
- China
Details
- Finish
- Chrome Plated
- Material
- Plastic Poly
- Item
- Frame Rail Nut Covers
Description
Replacement frame rail nut cover kit for Kenworth T300 (1994), designed to neatly cover exposed frame rail nuts for improved appearance and protection against dirt, moisture, and corrosion. Manufactured for an OEM-style fit, this kit installs easily and provides durable, long-lasting performance for commercial truck applications.