Shop ILC
See all product information
Create Account
KENWORTH T300 YEAR 200 CHROME AERO BUMPER W TOW HOLE CUTOUTS
Mfr # T300 YR200 CHRM AERO BUMPER W TOW HOLE C/O
Zoro # G122798929
product price:Â
$
1,547.99
/ea
Free Shipping & Returns
Key Features
Height
13 in
Material
Steel
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T300 YR200 CHRM AERO BUMPER W TOW HOLE C/O
- Zoro #
- G122798929
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 13 in
Details
- Material
- Steel
- Finish
- Chrome
- Item
- Bumper
Description
Replacement chrome aero bumper for Kenworth T300 (200), featuring integrated tow hole cutouts for proper functionality and easy access. Designed for an OEM-style fit, this heavy-duty bumper provides durable construction, corrosion resistance, and a polished chrome finish to restore front-end appearance and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.