Shop ILC
See all product information
Create Account
KENWORTH T300 YEAR 2002 STAINLESS STEEL SWITCH PLATE W 4 SWITCH HOLES Heavy Duty Replacement Part
Mfr # KW T300 2002 SS SWITCH PLATE W 4 SWITCH HOLES
Zoro # G722879608
product price:Â
$
99.25
/ea
Key Features
Mounting Location
Upper Center Dashboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T300 2002 SS SWITCH PLATE W 4 SWITCH HOLES
- Zoro #
- G722879608
- UPC #
- -
- Country of Origin
- China
Details
- Mounting Location
- Upper Center Dashboard
Description
This high-quality aftermarket replacement switch plate is engineered for Kenworth T300, T600, T800, and W900 commercial trucks from 2002-2006 model years. Constructed from durable stainless steel, this switch plate features four rocker switch holes, providing a reliable solution for controlling multiple electrical functions in your cab environment. The corrosion-resistant stainless steel construction ensures long-lasting performance in demanding trucking applications, protecting against rust and weathering while maintaining a professional appearance. The switch plate is compatible with a wide range of Kenworth configurations and serves as a practical upgrade for fleet maintenance, repair shops, or individual operators looking to restore or customize their truck cab controls. As an aftermarket part, it offers excellent value compared to OEM alternatives while delivering the durability and performance required for professional transportation operations. This switch plate is ideal for replacement purposes when original equipment becomes damaged, worn, or requires upgrade. The four-hole configuration accommodates multiple rocker-style switches for convenient access to essential cab functions. Installation is straightforward on compatible Kenworth models, making this an efficient solution for fleet maintenance departments and independent repair facilities. Whether you operate a single truck or manage a large commercial fleet, this stainless steel switch plate provides a dependable replacement option that combines durability, functionality, and professional-grade construction for your heavy-duty trucking needs. Original Model: KENWORTH T300 YEAR 2002 STAINLESS STEEL SWITCH PLATE W 4 SWITCH HOLES