Shop ILC
See all product information
Create Account
KENWORTH T370 YEAR 211 6IN STAINLESS STEEL CHOP TOP WINDOW PANELS
Mfr # T370 YR211 6IN SS CHOP TOP WIN PNLS
Zoro # G022799033
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Application
Commercial Truck
Finish
Chrome-Plated
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T370 YR211 6IN SS CHOP TOP WIN PNLS
- Zoro #
- G022799033
- UPC #
- -
- Country of Origin
- China
Details
- Application
- Commercial Truck
- Item
- Window Door Chops
- Finish
- Chrome-Plated
- Material
- 304 Stainless Steel
Description
Replacement 6-inch stainless steel chop top window panels for Kenworth T370 (211), designed to give the cab a clean, customized low-profile appearance while maintaining proper window fitment. Constructed from corrosion-resistant stainless steel, these panels provide an OEM-style fit, durable construction, and long-lasting performance for professional truck customization.