Shop ILC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
KENWORTH T600 AEROCAB YEAR 1999 18 INCH AERO CHROME BUMPER W STEP TOW AND VENT HOLES
Mfr # T600 AERO YR1999 18 IN AERO CHRM BMPR W STEP TOW V
Zoro # G922798365
product price:Â
$
1,768.99
/ea
Key Features
Material
Steel
Finish
Chrome
Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T600 AERO YR1999 18 IN AERO CHRM BMPR W STEP TOW V
- Zoro #
- G922798365
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 18 in
Details
- Item
- Bumper
- Material
- Steel
- Finish
- Chrome
Description
Replacement 18-inch aero chrome bumper for Kenworth T600 Aerocab (1999), featuring integrated steps, tow openings, and vent holes to maintain functionality while restoring a sleek, factory-style appearance. Built for an OEM-style fit, this heavy-duty chrome bumper offers durable construction, corrosion resistance, and easy installation for long-lasting performance in commercial truck applications.