Shop ILC
See all product information
Create Account
KENWORTH T660 YEAR 2017 5IN STAINLESS STEEL DROP CHOP TOP DOOR WINDOW PANELS Replacement Body Panel
Mfr # KW T660 2017 5IN SS DROP CHOP TOP DOOR WINDOW PANE
Zoro # G322879787
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Panel Type
Drop Chop Top Door Window Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T660 2017 5IN SS DROP CHOP TOP DOOR WINDOW PANE
- Zoro #
- G322879787
- UPC #
- -
- Country of Origin
- China
Details
- Panel Type
- Drop Chop Top Door Window Trim
Description
This premium stainless steel chop top door window trim is engineered as a direct replacement for Kenworth T660 2017 model year trucks and is compatible with multiple Kenworth applications including T600, T800, and W900 series vehicles. The 5-inch drop design features a polished finish that enhances the aesthetic appeal of your cab while providing functional protection against weather and road debris. Constructed from high-grade stainless steel, this component offers exceptional durability and corrosion resistance in demanding trucking environments. The drop chop top configuration is specifically designed to work with both daylight and non-daylight door configurations, making it a versatile solution for various cab setups. The polished stainless steel surface maintains its appearance through extended exposure to highway conditions, road salt, and harsh weather. This replacement part is essential for truck owners and fleet operators seeking to restore or upgrade cab appearance and functionality. Installation is straightforward on compatible models, allowing for quick replacement without extensive modifications. The robust construction ensures long-term performance while contributing to the professional appearance of commercial vehicles. Ideal for trucking companies, owner-operators, and heavy-duty vehicle maintenance facilities requiring OEM-quality replacement components. The universal fitment across multiple Kenworth cab styles makes this a practical inventory item for service departments and fleet maintenance operations. Whether replacing damaged trim or upgrading existing equipment, this stainless steel door window panel delivers reliability and aesthetic value for commercial truck applications. Original Model: KENWORTH T660 YEAR 2017 5IN STAINLESS STEEL DROP CHOP TOP DOOR WINDOW PANELS