KENWORTH T680 YEAR 2021 SILENT BLOCK PIVOT BUSHING INBOARD MOUNT Replacement Suspension Part

  • Mfr # KW T680 2021 SILENT BLOCK PIVOT BUSHING INBOARD MO

  • Zoro # G022879018


product price:  $285.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KW T680 2021 SILENT BLOCK PIVOT BUSHING INBOARD MO
Zoro #
G022879018
UPC #
-
Country of Origin
China

Description

This high-quality replacement silent block pivot bushing is engineered as a direct fit solution for Kenworth T680 2021 models, specifically designed for inboard mount applications. As an aftermarket component, this bushing delivers reliable performance while offering significant cost savings compared to OEM alternatives. The silent block pivot bushing effectively reduces noise and vibrations that commonly develop in suspension systems during operation. By absorbing impact forces and dampening oscillations, this bushing enhances overall suspension performance and contributes to a smoother, quieter ride. The precision-engineered design ensures exact compatibility with Kenworth T680 specifications, eliminating fitment issues and installation complications. This replacement bushing is constructed from durable elastomeric material rated at 75 durometer, providing excellent resistance to wear, temperature fluctuations, and chemical exposure. The robust construction ensures extended service life even under demanding commercial trucking conditions. The component is sold individually, allowing fleet operators and maintenance facilities to replace worn bushings as needed without unnecessary bulk purchasing. Ideal for commercial trucking operations, this bushing is suitable for fleets performing routine suspension maintenance, addressing noise complaints, or conducting comprehensive suspension overhauls. Installation of this replacement part can be completed by qualified technicians using standard tools, making it an efficient maintenance solution. This aftermarket bushing represents a cost-effective alternative for fleet maintenance managers seeking to maintain vehicle performance and comfort while managing operational budgets effectively. Original Model: KENWORTH T680 YEAR 2021 SILENT BLOCK PIVOT BUSHING INBOARD MOUNT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.