Shop ILC
See all product information
Create Account
KENWORTH T800 CURVED GLASS YEAR 215 LARGE STAINLESS VIEW WINDOW TRIM DAYLIGHT DOORS
Mfr # T800 CG YR215 LARSS VIEW WIN TRIM DAYLT DOORS
Zoro # G422799336
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T800 CG YR215 LARSS VIEW WIN TRIM DAYLT DOORS
- Zoro #
- G422799336
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Steel
- Item
- Light
- Color
- Black
Description
Replacement large stainless steel view window trim designed for 215 Kenworth T800 curved glass models with daylight doors, providing a precise, OEM-style fit. Constructed from durable stainless steel, it enhances window appearance while offering long-lasting corrosion resistance and a clean, polished finish.