Shop ILC
See all product information
Create Account
KENWORTH T800 CURVED GLASS YEAR 224 STAINLESS STEEL UNDER HEADLIGHT FENDER GUARDS WCURVED GLASS
Mfr # T800 CG YR224 SS UNDER HDLT FNDR GUARDS WCG
Zoro # G122798905
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome-Plated
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T800 CG YR224 SS UNDER HDLT FNDR GUARDS WCG
- Zoro #
- G122798905
- UPC #
- -
- Country of Origin
- China
- Item
- Headlight
- Finish
- Chrome-Plated
- Material
- Stainless Steel
Description
Replacement stainless steel under-headlight fender guards designed for 224 Kenworth T800 curved glass models, providing a precise OEM-style fit beneath the headlights. Constructed from durable stainless steel, they help protect fenders from road debris while adding a clean, polished appearance and long-lasting corrosion resistance.