Shop ILC
See all product information
Create Account
KENWORTH T800 YEAR 201 DIAMOND PLATE ALUMINUM BATTERY BOX 34 INCH W900B W900L T800 204-OLDER
Mfr # T800 YR201 DP ALUM BATT BOX 34 IN W900B W900L T800
Zoro # G522798345
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Depth
25 in
Length
34 in
Height
24 in
Material
Diamond Plate Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T800 YR201 DP ALUM BATT BOX 34 IN W900B W900L T800
- Zoro #
- G522798345
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 25 in
- Length
- 34 in
- Height
- 24 in
Details
- Item
- Economy Battery Box
- Material
- Diamond Plate Aluminum
Description
Replacement 34-inch diamond plate aluminum battery box designed for 201 Kenworth T800 models and compatible with W900B and W900L (204 and older) applications. Constructed from durable aluminum, it offers corrosion resistance and strength while providing an OEM-style fit to securely house and protect the batteries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.