Shop ILC
See all product information
Create Account
KENWORTH T800 YEAR 202 DIAMOND PLATE ALUMINUM BATTERY BOX 34 INCH W900B W900L T800 204-OLDER
Mfr # T800 YR202 DP ALUM BATT BOX 34 IN W900B W900L T800
Zoro # G622798337
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Material
Diamond Plate Aluminum
Height
24 in
Depth
25 in
Length
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T800 YR202 DP ALUM BATT BOX 34 IN W900B W900L T800
- Zoro #
- G622798337
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 24 in
- Depth
- 25 in
- Length
- 34 in
Details
- Material
- Diamond Plate Aluminum
- Item
- Economy Battery Box
Description
Replacement 34-inch diamond plate aluminum battery box designed for 202 Kenworth T800 models and compatible with W900B and W900L (204 and older) applications. Built from durable, corrosion-resistant aluminum, it provides secure battery storage while maintaining an OEM-style fit and a rugged, professional appearance.