Shop ILC
See all product information
Create Account
KENWORTH T800 YEAR 203 BILLET ALUMINUM TURN SIGNAL WEDGES FRONT FENDERS
Mfr # T800 YR203 BILLET ALUM TURN SIG WEDGES FRT FNDRS
Zoro # G422798575
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Application
Commercial Truck
Finish
Chrome
Material
Billet Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T800 YR203 BILLET ALUM TURN SIG WEDGES FRT FNDRS
- Zoro #
- G422798575
- UPC #
- -
- Country of Origin
- China
Details
- Application
- Commercial Truck
- Finish
- Chrome
- Material
- Billet Aluminum
- Item
- Turn Signal Wedges
Description
Replacement billet aluminum front fender turn signal wedges designed for 203 Kenworth T800 models, providing a precise OEM-style fit at the front fender turn signal mounting location. Machined from durable billet aluminum, they improve signal alignment while adding a clean, custom-finished appearance and long-lasting corrosion resistance.