Shop ILC
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
KENWORTH T880 YEAR 2018 CHROME 18 INCH BUMPER 7 GAUGE W STEP AND TOW HOLES Replacement Bumper
Mfr # KW T880 2018 CHR 18 INCH BUMPER 7 GAUGE W STEP AND
Zoro # G622878961
product price:Â
$
3,210.99
/ea
Key Features
Features
Step and tow holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW T880 2018 CHR 18 INCH BUMPER 7 GAUGE W STEP AND
- Zoro #
- G622878961
- UPC #
- -
- Country of Origin
- China
- Features
- Step and tow holes
Description
This replacement chrome bumper is engineered for Kenworth T880 models from 2018 and compatible heavy-duty Class 8 trucks. Constructed from premium 7-gauge steel, this bumper delivers superior durability and impact resistance for demanding commercial applications. The 18-inch width provides optimal coverage and protection for the front chassis while maintaining a professional appearance on the road. The bumper features integrated step provisions to facilitate safe operator ingress and egress, addressing critical safety requirements for commercial truck operations. Integrated tow holes enable straightforward attachment of towing and recovery equipment, making this bumper ideal for vocational applications requiring frequent hook-up capabilities. The chrome finish delivers a polished, professional appearance while offering corrosion resistance compared to standard painted alternatives, helping maintain vehicle aesthetics in diverse weather conditions. This bumper suits heavy-duty trucking operations including long-haul transportation, vocational work, and fleet applications where reliable front-end protection and functional access points are essential. The robust construction withstands the rigors of commercial use while the integrated features reduce the need for aftermarket accessories. Installation is designed for compatibility with 2018 Kenworth T880 chassis configurations, though verification of fitment with specific frame configurations and options is recommended prior to purchase. Ideal for fleet managers, owner-operators, and maintenance facilities seeking OEM-quality replacement or upgrade components for their heavy-duty truck inventory. This bumper represents a practical investment in vehicle longevity and operational functionality. Original Model: KENWORTH T880 YEAR 2018 CHROME 18 INCH BUMPER 7 GAUGE W STEP AND TOW HOLES