Shop ILC
See all product information
Create Account
KENWORTH W900L AEROCAB YEAR 1994 ALUMINUM LOWER STEP PANEL 34 INCH Replacement Body Panel
Mfr # KW W900L AEROCAB 1994 ALUMINUM LOWER STEP PANEL 34
Zoro # G422878437
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Panel Type
Lower Step Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW W900L AEROCAB 1994 ALUMINUM LOWER STEP PANEL 34
- Zoro #
- G422878437
- UPC #
- -
- Country of Origin
- China
Details
- Panel Type
- Lower Step Panel
Description
This replacement aluminum lower step panel is engineered for Kenworth W900L AeroCab trucks from 1994 and provides a durable, high-quality solution for battery box and tool box access. Constructed from lightweight yet robust aluminum, this step panel features a non-slip thread pattern surface that enhances safety and prevents slipping in wet or oily conditions commonly found in commercial truck operations. Measuring 34 inches in length with a 9.5-inch width, this step panel is specifically designed to fit the lower battery and tool box area of compatible Kenworth heavy-duty trucks. The aluminum construction offers excellent corrosion resistance and durability, making it ideal for demanding fleet and transportation applications where exposure to harsh environmental conditions is frequent. This is an aftermarket replacement component that meets or exceeds OEM specifications for fit and function. The step panel is sold individually and arrives ready for installation, though mounting hardware is not included with this purchase. Installation can typically be completed with standard tools and basic mechanical knowledge. It is compatible with Kenworth W900B and W900L models and serves as a reliable replacement for worn, cracked, or damaged original equipment. For commercial trucking operations requiring dependable replacement parts that combine durability with enhanced safety features, this aluminum lower step panel delivers proven performance and value. Original Model: KENWORTH W900L AEROCAB YEAR 1994 ALUMINUM LOWER STEP PANEL 34 INCH