Shop ILC
See all product information
Create Account
KENWORTH W900L AEROCAB YEAR 200 CHROME PLASTIC WINDSHIELD DEFROSTER VENT LOUVERED
Mfr # W900L AERO YR200 CHRM WSHLD DEFR VENT LVRD
Zoro # G222798485
product price:Â
$
38.95
/ea
Key Features
Finish
Chrome
Material
Plastic Poly
Application
Commercial Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W900L AERO YR200 CHRM WSHLD DEFR VENT LVRD
- Zoro #
- G222798485
- UPC #
- -
- Country of Origin
- China
- Finish
- Chrome
- Item
- Vent
- Material
- Plastic Poly
- Application
- Commercial Truck
Description
This chrome plastic windshield defroster vent is a direct replacement for the Kenworth W900L Aerocab (200), designed with louvered openings to properly direct airflow across the windshield. Finished in polished chrome and made from durable plastic, it enhances interior appearance while ensuring long-lasting fit and reliable defrost performance.