Shop ILC
See all product information
Create Account
KENWORTH W900L AEROCAB YEAR 2000 3.375IN SPEEDOMETER GAUGE KIT 0-80 MPH Replacement Body Panel
Mfr # KW W900L AEROCAB 2000 3 .375IN SPEEDOMETER GAUGE K
Zoro # G522878146
product price:Â
$
706.99
/ea
Free Shipping & Returns
Key Features
Speed Range
0-80 MPH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW W900L AEROCAB 2000 3 .375IN SPEEDOMETER GAUGE K
- Zoro #
- G522878146
- UPC #
- -
- Country of Origin
- China
- Speed Range
- 0-80 MPH
Description
This replacement speedometer gauge kit is specifically engineered for Kenworth W900L Aerocab vehicles from the year 2000 and provides accurate speed measurement with a 0-80 MPH operating range. The 3.375-inch gauge diameter is designed to fit seamlessly into the original dashboard configuration of this classic heavy-duty semi-truck model, ensuring proper installation without modification to existing mounting hardware or instrument panel openings. As part of Kenworth's comprehensive gauge and switches lineup, this speedometer replacement maintains the reliability and visibility standards expected in professional fleet operations and owner-operator applications. The gauge is ideal for fleet maintenance departments, truck repair shops, and individual operators who require OEM-compatible instrumentation replacements for aging or malfunctioning speedometer units. This replacement kit helps restore accurate speed monitoring capability, which is essential for driver safety, compliance with operating procedures, and efficient fleet management across long-haul and regional trucking operations. The product is compatible with the W900L Aerocab configuration and addresses the specific dimensional and functional requirements of year 2000 model year trucks. Installation is straightforward for experienced technicians familiar with Kenworth dashboard assembly procedures. This gauge kit supports the ongoing maintenance and restoration of W900 series vehicles, which remain popular in the used truck market and continue to operate in active commercial service. Whether you are managing a large fleet maintenance program or performing targeted repairs on individual vehicles, this replacement speedometer gauge provides a reliable solution for restoring accurate dashboard instrumentation on your W900L Aerocab equipped trucks. Original Model: KENWORTH W900L AEROCAB YEAR 2000 3.375IN SPEEDOMETER GAUGE KIT 0-80 MPH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.